Shop All Galvanized Pipe Fittings
Anvil
5" x 4" FNPT Galvanized Reducer
Mfr # 0311093405
Zoro # G5484236
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Anvil
- MFR # 0311093405
- Zoro # G5484236
- UPC # 690291031328
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 4" |
Pipe Size (Fittings) | 5" x 4" |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 5 in, Female, NPT, 4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Tip-Toe Stopper Cp (4402708)
- DIXON Tank Transport Pipe, Cap 3", NPSM (300-PC-SS)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- ZORO SELECT Sanitary Cross, Socket, 6 x 6 x 4 x 4 in (221864)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 3/4 in (0361309701)
- ANVIL 8700135356 0.75 x 0.25 in. Galvanized Reducer Coupling (4026472)
- ANVIL 2" x 2" x 1-1/2" FNPT Galvanized Reducing Tee (0311048805)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in (0361309842)
- ANVIL 1 In Galvanized Malleable Cap 150 PSI Lead Free (819900606)
- ANVIL 1-1/2" MNPT Galvanized Plug (0319902524)
- B & K/MUELLER INDS(IMPORT) 2" Galv Coupling/Stop (511-208HN)
- Anvil Galvanized Pipe Fittings