Shop All Galvanized Pipe Fittings
Anvil
5" FNPT Galvanized Cap
Mfr # 0319901088
Zoro # G5824996
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 5"
Product Information
- Brand Anvil
- MFR # 0319901088
- Zoro # G5824996
- UPC # 690291037375
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Nominal Pipe Size | 5 in |
Details
Item | Cap |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Cap |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Fitting Connection Type | FNPT |
Standards | ASTM A197, FM Approved, Meets ASME B16.3, UL Listed |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Specific Pipe Fitting Shape | Cap |
Saturated Steam Pressure | 150 psi @ 350 Degrees F |
Temp. Range | -20 Degrees to 350 Degrees F |
Pipe Fitting Schedule/Class | Class 150 |
Plug Construction | Solid |
Includes Seal | No |
Finish/Coating | Galvanized |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Class | Class 150 |
Description
Round Cap, 5 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- KOHLER Coralais 4-7/8" Diverter Bath Spout W (15136-S-CP)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- LEGEND VALVE 1/2" X 3-1/2" BRASS NIPPLE (311-065)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- ANVIL Union, Forged Steel, 1 1/4", NPT, Class 3000 (0361504400)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- ANVIL FLANGE FLOOR 2"" GALV (8700164505)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL 1/2" FNPT x 3/8" MNPT Galv 90 Degree Street Elbow (0311018808)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducer (5P938)
- Anvil Galvanized Pipe Fittings