Shop All Black Pipe Fittings
Anvil
4" Malleable Iron Hex Locknut Class 150
Mfr # 0318913845
Zoro # G3416226
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 4"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0318913845
- Zoro # G3416226
- UPC # 690291827747
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Hex Size | 5-3/8" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Hex Locknut |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Shape | Nut |
Item | Hex Locknut |
Standards | UL: FM Approved: ASME B16.3 |
Specific Pipe Fitting Shape | Hex Locknut |
Saturated Steam Pressure | Not For Pressure Service |
Pipe Fitting Schedule/Class | Class 150 |
Temp. Range | Not For Pressure Service |
Max. Pressure | Not For Pressure Service |
For Pipe Schedule | 40 |
Class | Class 150 |
Application | Potable Water |
Color | Black |
Finish/Coating | Black Anodized |
Description
Locknut, 4 in Nominal Pipe Size, Class Class 150, Black Anodized, Malleable Iron, Female NPT, For Pipe Schedule 40, -20 Degrees to 350 Degrees F, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (KL22-0010)
- MOEN Deck Plate, 4" Size, Chrome (99550)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570 1)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- ANVIL 2-1/2" Malleable Iron Hex Locknut Class 150 (0318913720)
- ANVIL 3" Malleable Iron Hex Locknut Class 150 (0318913803)
- ANVIL 3/4" x 1/2" Forged Steel Hex Bushing Class 6000 (0361330905)
- ANVIL 4" x 1-1/4" Malleable Iron Hex Bushing Class 150 (0318908969)
- ANVIL 3/8" Malleable Iron 90 Degree Street Elbow Class 150 (0310016001)
- ANVIL 3/4" x 1/2" Cast Iron Eccentric Reducer Coupling Class 125 (0300152469)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5644)
- Anvil Black Pipe Fittings