Shop All Black Pipe Fittings
Anvil
3/8" Malleable Iron Tee Class 300
Mfr # 0310515804
Zoro # G3733003
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0310515804
- Zoro # G3733003
- UPC # 690291027185
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Multi Unit Control (REU-MSB-M)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- HOMEWERKS UNION PVC 1-1/2X1-1/2""SP (511-14-112-112B)
- ZORO SELECT Outlet, Carbon Steel, 1/4" x 3/8"Pipe Size (4348000400)
- ANVIL 1/2" Malleable Iron Tee Class 300 (0310516000)
- ANVIL 2" Malleable Iron Tee Class 300 (0310517008)
- ANVIL 1/4" Malleable Iron Tee Class 300 (0310515606)
- ANVIL 1-1/4" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009402)
- ANVIL 1-1/4" x 1" Cast Iron Eccentric Reducer Coupling Class 125 (0300153004)
- ANVIL 2" Malleable Iron 90 Degree Elbow Class 300 (0310501606)
- ANVIL 1/4" Malleable Iron 90 Degree Elbow Class 300 (0310500202)
- Anvil Black Pipe Fittings