Shop All Galvanized Pipe Fittings
Anvil
3/8" FNPT x MNPT Galvanized 45 Degree Street Elbow
Mfr # 0311027007
Zoro # G8555976
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Anvil
- MFR # 0311027007
- Zoro # G8555976
- UPC # 690291347269
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 4" BLACK NIPPLE (355-206)
- ZORO SELECT PVC Reducer, MNPT x Socket, 3 in x 4 in Pipe Size (436341)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- ANVIL 8700158853 1.5 in. Galvanized Merchant Coupling (228775)
- ANVIL 1-1/2" FNPT Galvanized 90 Degree Elbow (0311001606)
- ANVIL 1/2" FNPT Galvanized Coupling (0311080204)
- ANVIL 3-1/2" MNPT Galvanized Square Head Plug (0319902680)
- ANVIL 1-1/4" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009005)
- ANVIL 1/4" x 1/8" FNPT Galvanized Reducer (0311084800)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- Anvil Galvanized Pipe Fittings