Shop All Black Pipe Fittings
Anvil
3/8" Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0361100605
Zoro # G2282388
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Anvil
- MFR # 0361100605
- Zoro # G2282388
- UPC # 690291088100
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 1-5/16" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN CONTROLS Dualvolt W/Conduit 120/208/240,311684 (311684)
- LEGEND VALVE 1/2" T-408 NO LEAD GATE VALVE (104-703NL)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x FNPT (9838-073)
- ANVIL 3/4" Black Forged Steel 90 Degree Elbow Class 3000 (0361101009)
- ANVIL 1/2" Black Forged Steel 90 Degree Elbow Class 3000 (0361100803)
- ANVIL 1/4" Black Forged Steel 90 Degree Elbow Class 3000 (0361100407)
- ANVIL 2 x 4 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831037809)
- ANVIL 1-1/2" x 1" Malleable Iron Reducer Coupling Class 150 (0310088406)
- ANVIL 1-1/2" x 1-1/2" x 1-1/4" Malleable Iron Reducing Tee Class 150 (0310045406)
- ANVIL 2-1/2" x 1" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300156007)
- Anvil Black Pipe Fittings