Shop All Black Pipe Fittings
Anvil
3/4 X 4 Black Steel Pipe Nipple
Mfr # 0830020400
Zoro # G808596139
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 3/4/2024
- Overall Pipe Length 4
Product Information
- Brand Anvil
- MFR # 0830020400
- Zoro # G808596139
- UPC # 69029105112
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Overall Pipe Length | 4 |
Details
Basic Fitting Material | Steel |
Description
CONNECTION TYPE: MNPTCONSTRUCTION: SteelFITTING TYPE: Pipe NippleWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Arm Mounted Volume Control in Satin Nickel (D309-07)
- PLASTIC TRENDS TEE PVC SEWER&DR 4""HXHXH (P104)
- JMF Company 1/4 in. MPT Yellow Brass Hex Nipple (4338703)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156409)
- ANVIL 1/2" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039607)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Union Class 3000 (0362501603)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070800)
- ANVIL 1" x 3/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012408)
- ANVIL 3/4" x 1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330905)
- B & K Coupling Rdcg Blk1/2X3/8 (310RC-1238)
- Anvil Black Pipe Fittings