Shop All Black Pipe Fittings
Anvil
3/4" x 3/8" Black Forged Steel Hex Bushing Class 3000
Mfr # 0361330806
Zoro # G9087714
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4" x 3/8"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0361330806
- Zoro # G9087714
- UPC # 690291090288
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Hex Size | 1-5/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Outside Dia. | 1-1/16" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 3/4 in, Male, NPT, 3/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Heater Pressure Relief Valve (TP3000-5C-150C)
- PAMEX Carmel Collection Double Robe Hook Satin Nickel Finish (BC6SN22)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- RHEEM Sp14270G Gas Control (SP14270G)
- ANVIL 1-1/4" x 1/2" Black Forged Steel Hex Bushing Class 3000 (0361331804)
- ANVIL 1-1/4" x 3/4" Black Forged Steel Hex Bushing Class 3000 (0361331903)
- ANVIL 1-1/4" x 1" Black Forged Steel Hex Bushing Class 3000 (0361332000)
- ANVIL 6" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007433)
- ANVIL 2" x 2" x 1" Black Forged Steel Reducing Tee Class 3000 (0361125404)
- ANVIL 3" x 3" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300058807)
- ANVIL 1" x 1/2" Forged Steel Hex Bushing (0361331309)
- Anvil Black Pipe Fittings