Shop All Galvanized Pipe Fittings
Anvil
3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee
Mfr # 0311038608
Zoro # G2849141
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Anvil
- MFR # 0311038608
- Zoro # G2849141
- UPC # 690291346095
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1/4" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66C-2-2)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G184)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size (22UL52)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361306202)
- ANVIL 2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831038609)
- ANVIL 8700146809 .13 x .75 in. Close Galvanized Nipple (228791)
- ANVIL 1-1/2" FNPT Galvanized 90 Degree Elbow (0311001606)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- ANVIL 3-1/2" FNPT Galvanized Cap (0319900924)
- ANVIL 1-1/4" FNPT Galvanized Wye (0311067201)
- Anvil Fittings