Shop All Galvanized Pipe Fittings
Anvil
3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee
Mfr # 0311042006
Zoro # G2849010
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4" x 3/4" x 1"
Product Information
- Brand Anvil
- MFR # 0311042006
- Zoro # G2849010
- UPC # 690291346194
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- WHITEHAUS 33" Front Apron Sink W/ An Intricate Vine Design On One Side, Bsct (WHSIV3333-BISCUIT)
- ZORO SELECT 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06012FSR)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- ANVIL TEE MALL 1/4"" GALV (8700120804)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ANVIL 1/4" MNPT x 1/8" FNPT Galvanized Bushing (0319905360)
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- ANVIL Union, Forged Steel, 1 1/4", NPT, Class 3000 (0361504400)
- ANVIL Hex Bushing, Steel, 3/4 x 1/2 in, NPT (0319905600)
- ANVIL 1/2" NPT Galvanized Coupling (0321201139)
- Anvil Fittings