Shop All Galvanized Pipe Fittings
Anvil
3/4" x 1/2" FNPT Galvanized Reducer
Mfr # 0311086003
Zoro # G8556064
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4" x 1/2"
Product Information
- Brand Anvil
- MFR # 0311086003
- Zoro # G8556064
- UPC # 690291348624
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Robe Hook (78378-CP)
- BASIKS Check Valve, PVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-PV)
- CHARLOTTE PIPE AND FOUNDRY Pipe 3 in x 2 ft foam core (PVC 04300 0200)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32J029)
- ANVIL 90 Elbow, Malleable Iron, 3/4 in, NPT (0311500805)
- ANVIL CAP MALL 1"" GALV (8700132759)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/4 in (0361309545)
- ANVIL EXTENSION GALV 1/2"" (8700171856)
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016802)
- ANVIL 1/2" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311007603)
- Anvil Fittings