Shop All Black Pipe Fittings
Anvil
3/4" x 1/2" Black Forged Steel Reducer Insert Class 3000
Mfr # 0362202400
Zoro # G2840078
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Insert
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0362202400
- Zoro # G2840078
- UPC # 690291092350
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Insert, Forged Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 1/2 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- KOHLER Awaken G90 Single-Function Showerhead (72417-BN)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 240/60, 220/50)
- ZURN Bent Spout, 8", Brass (G67963)
- ANVIL 1-1/4" x 1" Black Forged Steel Reducer Insert Class 3000 (0362208001)
- ANVIL 2" x 1-1/2" Black Forged Steel Reducer Insert Class 3000 (0362215204)
- ANVIL 1" x 3/4" Black Forged Steel Reducer Insert Class 3000 (0362205007)
- ANVIL 1/4" Malleable Iron 45 Degree Street Elbow Class 150 (0310026802)
- ANVIL 1" x 1/4" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300039005)
- ANVIL 1-1/2" x 1-1/4" Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009600)
- ANVIL 2" Malleable Iron Cap Class 150 (0318900727)
- Anvil Fittings