Shop All Galvanized Pipe Fittings
Anvil
3/4" NPT Galvanized Street Tee
Mfr # 0311062202
Zoro # G8555985
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Street Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Anvil
- MFR # 0311062202
- Zoro # G8555985
- UPC # 690291030420
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Street Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Company 3/8 in. Compression X 1/2 in. D Male Brass Connector (4338307)
- CPC QUICK DISCONNECT (HFCD22835)
- KURIYAMA Tubing, Black, Shore A 73, 1/4" I.D. (GR023-0406-10)
- SCOTSMAN Ice Machine System, 2.1 gpm (AP1-P)
- ANVIL Tee, Forged Steel, 1 1/2 in, Class 3000 (0361502255)
- ANVIL 3/4" x 1/4" x 3/4" FNPT Galvanized Reducing Tee (0311039408)
- ANVIL 1/2" MNPT Galvanized Square Head Plug (0319901567)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 3/8 in (0361309222)
- ANVIL 1/2X2 Galv Nipples 1655 (8700149159)
- LEGEND VALVE 1 X 3/4 X 1 GALV. RED. TEE (352-258C)
- Anvil Galvanized Pipe Fittings