Shop All Black Pipe Fittings
Anvil
3/4" Forged Steel Round Head Plug Class 3000
Mfr # 0361325400
Zoro # G203548207
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Round Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Anvil
- MFR # 0361325400
- Zoro # G203548207
- UPC # 690291090158
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 1/16 in |
Nominal Pipe Size | 3/4 in |
Description
Round Head Plug, 3/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 33 (1222377-CP)
- KOHLER Inlet Hose (1150358)
- PFISTER Pfister Inverter Vlv S/A F036 (961-0910)
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT12BG1)
- ANVIL 1" Forged Steel Round Head Plug Class 3000 (0361325608)
- ANVIL 2" Forged Steel Round Head Plug Class 3000 (0361326200)
- ANVIL 1/2" Forged Steel Round Head Plug Class 3000 (0361325202)
- ANVIL 3/8" Malleable Iron 45 Degree Street Elbow Class 150 (0310027008)
- ANVIL 3/8" x 1/4" Malleable Iron Reducer Coupling Class 150 (0310085006)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361290505)
- LEGEND VALVE 1-1/2 X 1 BLACK RED. COUPLING (350-541)
- Anvil Black Pipe Fittings