Shop All Galvanized Pipe Fittings
Anvil
3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 0311016406
Zoro # G6134055
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Anvil
- MFR # 0311016406
- Zoro # G6134055
- UPC # 690291347139
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATMOR 3.5kW/120V 0.5 GPM Point-Of-Use Electric Tankless Water Heater Includes Pressure Relief Device (AT-800-35)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1MPH1)
- DELTA Tub Spout, Pull-Down Diverter (RP17453SS)
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- ANVIL Flange, Threaded, Cast Iron, 3" Pipe Size (0309003200)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- ANVIL ELBOW 90 3/4"" GALV (8700124202)
- ANVIL 1-1/4" FNPT Galvanized Wye (0311067201)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- Anvil Fittings