Shop All Black Pipe Fittings
Anvil
3/4" Cast Iron 90 Degree Elbow Class 125
Mfr # 0300000809
Zoro # G0691485
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Anvil
- MFR # 0300000809
- Zoro # G0691485
- UPC # 690291011894
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52008)
- PERRIN & ROWE Body Spray In Polished Nickel (U.5570PN)
- DELTA Stryke Handle - 2O Right ASM Bath Faucet Matte Black (RP100365BL)
- ANVIL 1-1/4" x 3/4" Cast Iron 90 Degree Elbow Class 125 (0300013000)
- ANVIL 1" x 3/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012408)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012804)
- ANVIL 2" x 2" x 1" x 1" Cast Iron Reducing Cross Class 125 (0300113206)
- ANVIL 1-1/2" Malleable Iron Hex Locknut Class 150 (0318913605)
- ANVIL Elbowlet, Forged Steel, 3 in, Class 3000 (0766261085)
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026008)
- Anvil Black Pipe Fittings