Shop All Black Pipe Fittings
Anvil
3/4 Black Malleable 45 Degree Elbow
Mfr # 0810023606
Zoro # G408596164
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size - Pipe Fitting 3/4/2024
- Overall Pipe Length 1/15/2016
Product Information
- Brand Anvil
- MFR # 0810023606
- Zoro # G408596164
- UPC # 69029187712
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Overall Pipe Length | 1/15/2016 |
Details
Basic Fitting Material | Black Malleable |
Description
CONNECTION TYPE: FNPTCONSTRUCTION: Black MalleableFITTING TYPE: 45 Degree ElbowWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 3 in Pipe Size (1WKB3)
- DURAVIT Bathtub No.1 58X29, Freestanding, White Overflow Cover (700524000000090)
- JERGUSON Borosilicate Tempered Gage Glass Valve Parts And Accessory (V16757-7)
- ANVIL 2" x 1-1/2" Black Forged Steel Reducer Insert Class 3000 (0362215204)
- ANVIL 2-1/2" x 1/2" Malleable Iron Hex Bushing Class 150 (0318908209)
- ANVIL Hex Bushing, Malleable Iron, 3/4 x 1/2 in (0318906369)
- ANVIL 3" x 2" Malleable Iron Reducer Coupling Class 150 (0310091004)
- ANVIL 1-1/2" Malleable Iron 45 Degree Elbow Class 150 (0310024203)
- ANVIL 1-1/2" x 1-1/2" x 3/4" Malleable Iron Reducing Tee Class 150 (0310045802)
- BILLCO STZ Industries 3/4 in. FIP each X 3/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-34)
- Anvil Fittings