Shop All Black Pipe Fittings
Anvil
3/4" Black Forged Steel 90 Degree Street Elbow Class 3000
Mfr # 0361109507
Zoro # G9696601
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0361109507
- Zoro # G9696601
- UPC # 690291088247
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 1-3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
90 Degrees Street Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Brass Coupling (5318022)
- KBI PVC CHECK VLV 1/2"" (1001-05)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (448040)
- ASAHI 1/2" Socket PVDF Ball Valve 2-Way (1627005)
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free (810030007)
- ANVIL 3/4" Malleable Iron Merchant Coupling Class 150 (0320200041)
- ANVIL 1" x 1/4" Malleable Iron Hex Bushing Class 150 (0318906849)
- ANVIL 2-1/2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008200)
- ANVIL 2" Black Forged Steel Union Class 3000 (0361501802)
- ANVIL Cast Iron Blind Flange Faced and Drilled Class 125 (0308016401)
- ANVIL 1-1/4" Malleable Iron Cap Class 150 (0318900644)
- Anvil Black Pipe Fittings