Shop All Galvanized Pipe Fittings
Anvil
3" x 3" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311054605
Zoro # G5716706
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3" x 3" x 2"
Product Information
- Brand Anvil
- MFR # 0311054605
- Zoro # G5716706
- UPC # 690291030185
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 2" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Slip, ABS (7101GR)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- FOAMGLAS 3/4" x 2 ft. Pipe Insulation, 1-1/2" Wall (23460)
- ANVIL 3-1/2" FNPT Galvanized Cap (0319900924)
- ANVIL 4" FNPT Galvanized Cap (0319901005)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ANVIL TEE MALL 2"" GALV (8700121158)
- ANVIL PLUG SQ HEAD 1.5"" GALV (8700160057)
- PROSOURCE Pipe Nipple Galv 1-1/2X6 (11/2X6G)
- Anvil Galvanized Pipe Fittings