Shop All Black Pipe Fittings
Anvil
3" Malleable Iron Union Class 150
Mfr # 0312822224
Zoro # G3387867
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Product Information
- Brand Anvil
- MFR # 0312822224
- Zoro # G3387867
- UPC # 690291825378
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Hex Size | 3-7/8" |
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Union, Malleable Iron, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/4 In (COPC0125CP)
- RUVATI 30" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8310)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- ANVIL 1-1/4" Malleable Iron Union Class 150 (0312822141)
- ANVIL 1/2" Malleable Iron Union Class 150 (0312822067)
- ANVIL 3/4" x 1/2" Malleable Iron Union Class 150 (0312822109)
- ANVIL 3/4" x 3/8" Malleable Iron Hex Bushing Class 150 (0318905643)
- ANVIL 90 Elbow, Forged Steel, 1/2 in, FNPT (0361000607)
- ANVIL 3/4" Malleable Iron 45 Degree Street Elbow Class 150 (0310027404)
- ANVIL 2-1/2" Black Forged Steel Coupling Class 3000 (0362061806)
- Anvil Black Pipe Fittings