Shop All Black Pipe Fittings
Anvil
3" Cast Iron Tee Class 125
Mfr # 0306027806
Zoro # G2920617
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0306027806
- Zoro # G2920617
- UPC # 690291019296
- Country of Origin Mexico
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Tee, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 in, Flanged, 3 in, Flanged, 3 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- APOLLO VALVES Backflow Valve, Forged Brass, 1/2" Size (4ALF4A33AM)
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 1/2 in. (105-103NL)
- KROWNE Krowne 16-121L - Royal Series Knee Pedal Valve (16-121L)
- ANVIL 2" Cast Iron Tee Class 125 (0306027400)
- ANVIL 3" x 3" x 2" Cast Iron Tee Class 125 (0306031808)
- ANVIL 3" x 2-1/2" Black Forged Steel Reducing Coupling Class 3000 (0362185001)
- ANVIL ELBOW 45 BLACK 3/4"" (8700126207)
- ANVIL 1-1/2" Black Forged Steel 90 Degree Elbow Class 3000 (0362001604)
- ANVIL Hex Head Plug, Cast Iron, 1 1/4", Class 150 (0318901923)
- ZORO SELECT 2" Black Forged Steel Union Class 3000 (1MND5)
- Anvil Black Pipe Fittings