Shop All Black Pipe Fittings
Anvil
2 x 4 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI
Mfr # 0831037809
Zoro # G608595899
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 2
- Overall Pipe Length 4
Product Information
- Brand Anvil
- MFR # 0831037809
- Zoro # G608595899
- UPC # 69029131270
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 |
Overall Pipe Length | 4 |
Details
Basic Fitting Material | Steel |
Description
2 In X 4 In Galvanized Steel Pipe Nipple150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" NPT Bronze Swing Check Valve (10F288)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- APOLLO EXPANSION PEX 1 in. x 300 ft. White PEX-A Expansion Pipe (EPPW3001)
- UNIQUE 4in Center Grid Shower Drain Polished (REJ-650)
- ANVIL 4" Black Forged Steel Threaded Union Class 3000 (0361531809)
- ANVIL 1-1/2" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300043403)
- ANVIL 1/2" Forged Steel Coupling Class 6000 (0361248800)
- ANVIL 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105804)
- ANVIL 2" x 1-1/2" Malleable Iron Reducer Coupling Class 150 (0310089008)
- ANVIL 1" Black Forged Steel Half Coupling Class 3000 (0361168206)
- ANVIL 3/4" x 1/4" x 3/4" Malleable Iron Reducing Tee Class 150 (0310039409)
- Anvil Fittings