Shop All Galvanized Pipe Fittings
Anvil
2" x 2" x 1-1/2" FNPT Galvanized Reducing Tee
Mfr # 0311048805
Zoro # G5514302
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Anvil
- MFR # 0311048805
- Zoro # G5514302
- UPC # 690291346262
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Run-Off Tube, 3/4" NPTx60", Side Mount (J34975)
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Globe Valve, FNPT (384TE015)
- WHITEHAUS RctnglrDrop-In/Undermount Sink W/ 3 ½" Rear Center Drain, Wht (WHE1822)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Half Grate (PS8-H)
- ANVIL 1/4" FNPT Galvanized Coupling (0311079800)
- ANVIL 2" FNPT x 1-1/2" MNPT Galv 90 Degree Street Elbow (0311020408)
- ANVIL COUPLE 1.25""X1"" GALV (8700135505)
- ANVIL 1/8" NPT Galvanized Coupling (0321201105)
- ANVIL 3/8" FNPT Galvanized Wye (0311066401)
- ANVIL Coupling, Forged Steel, 1 in, Class 3000 (0361502594)
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- Anvil Fittings