Shop All Galvanized Pipe Fittings
Anvil
2" MNPT x 1" FNPT Galvanized Hex Bushing
Mfr # 0319907762
Zoro # G9465495
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1"
Product Information
- Brand Anvil
- MFR # 0319907762
- Zoro # G9465495
- UPC # 690291347849
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Outside Dia. | 2-1/2" |
Pipe Size (Fittings) | 2" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Hex Bushing, Cast Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Male, NPT, 1 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB6231LL)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 (KO50K3S-75)
- MOEN Volume Control Oil Rubbed Bronze (TS3600ORB)
- RHEEM Element, 208V 5000W (SP10867NL)
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361306400)
- ANVIL 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906681)
- ANVIL 3" x 3" x 1-1/2" FNPT Galvanized Reducing Tee (0311054803)
- ANVIL 1" FNPT x 3/4" MNPT Galv 90 Degree Street Elbow (0311019202)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- ANVIL 8700151809 1 x 4 in. Galvanized Nipple (229450)
- Anvil Galvanized Pipe Fittings