Shop All Galvanized Pipe Fittings
Anvil
2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing
Mfr # 0319907721
Zoro # G8559896
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Anvil
- MFR # 0319907721
- Zoro # G8559896
- UPC # 690291347856
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Outside Dia. | 2-1/2" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Cast Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Male, NPT, 1 1/4 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression-Align Brass Union 25PK (62CA-2)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215B070CSA)
- PARKER Straight Union, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6306 56 60WP2)
- CAMCO Wtr Htr Element 240/4500 Bolt (04703)
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016802)
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ANVIL 1-1/2" FNPT Galvanized 45 Degree Elbow (0311024202)
- ANVIL Coupling, Steel, 1/2 in, NPT, Class 150 (0321200032)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/2 in (0361309487)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- Anvil Fittings