Shop All Black Pipe Fittings
Anvil
2" Forged Steel Round Head Plug Class 3000
Mfr # 0361326200
Zoro # G103548246
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Round Head Plug
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2 in
Product Information
- Brand Anvil
- MFR # 0361326200
- Zoro # G103548246
- UPC # 690291090196
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Nominal Pipe Size | 2 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Description
Round Head Plug, 2 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Male NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit, Gas Conversion, Rl75I, V75I Ng Vc (104000211)
- KOHLER Hinge Service Kit, Quiet-Close (1317554-0)
- LEGEND VALVE T550 VACUUM BREAKER REPAIR KIT (108-903)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- ANVIL 1" Forged Steel Round Head Plug Class 3000 (0361325608)
- ANVIL 1/2" Forged Steel Round Head Plug Class 3000 (0361325202)
- ANVIL 3/4" Forged Steel Round Head Plug Class 3000 (0361325400)
- ANVIL 2-1/2" x 2" Black Forged Steel Hex Bushing Class 3000 (0361334402)
- ANVIL 1" Black Forged Steel Merchant Coupling Class 300 (0320201056)
- ANVIL 3/8" Black Forged Steel Cap Class 3000 (0361188402)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD300)
- Anvil Black Pipe Fittings