Shop All Black Pipe Fittings
Anvil
2" Forged Steel Hex Head Plug Class 6000
Mfr # 0361314008
Zoro # G103549939
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2 in
Product Information
- Brand Anvil
- MFR # 0361314008
- Zoro # G103549939
- UPC # 690291090073
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Nominal Pipe Size | 2 in |
Hex Size | 1 1/2 in |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Forged Steel |
Specific Fitting Shape | Hex Head Plug |
Fitting Schedule/Class | Class 6000 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Male NPT |
Basic Pipe Fitting Shape | Plug |
Item | Hex Head Plug |
Standards | ASME B1.20.1, ASME B16.11, ASTM A105 |
Temp. Range | -20 Degrees to 150 Degrees F |
Specific Pipe Fitting Shape | Hex Head Plug |
Pipe Fitting Schedule/Class | Class 6000 |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Schedule | XXS/XXH |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Finish/Coating | Black |
Class | Class 6000 |
Color | Black |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Plug Construction | Solid |
Description
Hex Head Plug, 2 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- STAR WATER SYSTEMS Toilet System, Elongated Bowl, 1.28 gpf, Floor Mount, Elongated (S1203)
- ZURN Bell Trap, 2 In IPS, Composite (P5795-2)
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 3/4 In (103-054HN)
- ANVIL 3/4" Forged Steel Hex Head Plug Class 6000 (0361313208)
- ANVIL 1-1/2" Forged Steel Hex Head Plug Class 6000 (0361313802)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361290505)
- ANVIL 1" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308006907)
- ANVIL 1-1/4" x 1/2" Cast Iron Eccentric Reducer Coupling Class 125 (0300153400)
- ANVIL 1" Malleable Iron Hex Locknut Class 150 (0318913522)
- ANVIL 4" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308009802)
- Anvil Black Pipe Fittings