Shop All Galvanized Pipe Fittings
Anvil
2" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 0311017206
Zoro # G6157803
original price:
$42.15
18% off
new price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Anvil
- MFR # 0311017206
- Zoro # G6157803
- UPC # 690291347177
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/277 110F)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SMU120)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 24V (VA-7010-8001)
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- ANVIL 2" FNPT Galvanized Wye (0311067607)
- ANVIL 8700127908 1.25 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Street Elbow (227694)
- ANVIL 2" x 3/4" FNPT Galvanized Reducer (0311089601)
- ANVIL COUPLE MALL 1.25"" GALV (8700133708)
- ANVIL 1-1/2" FNPT Galvanized Floor Flange (0311105803)
- ANVIL ELBOW 45 1/8"" GALV (8700126454)
- Anvil Fittings