Shop All Galvanized Pipe Fittings
Anvil
2" FNPT Galvanized Coupling
Mfr # 0311081202
Zoro # G9185802
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Anvil
- MFR # 0311081202
- Zoro # G9185802
- UPC # 690291348334
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S-SS)
- ZORO SELECT Galv.Nipple, Welded, 1/2 x 20 (793LH9)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Carbon Steel Ball Valve Inline, API 607 FIRESAFE (FS8246RTM1020)
- SIEMENS Globe Valve Assembly, 3 Way, .63cv, 1/2" (259-02065)
- ANVIL Plug Galv 3/4 (8700159901)
- ANVIL ELBOW 90 STREET1.25""GALV (8700127908)
- ANVIL 1" FNPT Galvanized Return Bend (0311077408)
- ANVIL 1/4" MNPT Galvanized Square Head Plug (0319901484)
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (0311045603)
- ANVIL 1-1/2" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009807)
- ZORO SELECT 2" FNPT Galvanized Tee (1MPF7)
- Anvil Fittings