Shop All Black Pipe Fittings
Anvil
2" Black Forged Steel Half Coupling Class 3000
Mfr # 0362073801
Zoro # G9695716
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Anvil
- MFR # 0362073801
- Zoro # G9695716
- UPC # 690291091940
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 2-29/32" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI (2006/1B02AK)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6-1/2" OD Tube, Electro Galvanized Gold (100650)
- HOSE MASTER 1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ025SM120)
- SLOAN Vacuum Breaker, 3/4 x 9", For use with Royal Flush Valves (V600AA 3/4 X 9)
- ANVIL 1-1/4" Black Forged Steel Half Coupling Class 3000 (0362073405)
- ANVIL 3/4" Black Forged Steel Half Coupling Class 3000 (0362073009)
- ANVIL 1" Black Forged Steel Half Coupling Class 3000 (0362073207)
- ANVIL 1" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (0310008602)
- ANVIL 1-1/4" Malleable Iron Tee Class 150 (0310030408)
- ANVIL 1-1/2" Cast Iron 90 Degree Elbow Class 125 (0300001401)
- ZORO SELECT Hex Bushing, 3x3/4 In. (783YC6)
- Anvil Fittings