Shop All Black Pipe Fittings
Anvil
2" Black Forged Steel Coupling Class 3000
Mfr # 0362061608
Zoro # G1967905
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0362061608
- Zoro # G1967905
- UPC # 690291091841
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 2-29/32" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (1VFX2)
- ANDERSON METALS Compression Tee Brass 5/16 (750064-05)
- WARWICK HANGER 3/4 in. Galvanized Carbon Steel Pipe Hanger (2900-2)
- KOHLER Jolt Swing Spout W/O Side Spray (30613-VS)
- ANVIL 1-1/4" Black Forged Steel Coupling Class 3000 (0362061202)
- ANVIL 1/2" Black Forged Steel Coupling Class 3000 (0362060600)
- ANVIL 3/4" Black Forged Steel Coupling Class 3000 (0362060808)
- ANVIL 1/2 x 3 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015202)
- ANVIL 1/4" Black Forged Steel 90 Degree Elbow Class 3000 (0361100407)
- ANVIL Hex Bushing, Cast Iron, 1 1/2 x 3/4 in (0318907482)
- ZORO SELECT Deep Seal P-Trap, Cast Iron, 3 in, Socket (222566)
- Anvil Fittings