Shop All Black Pipe Fittings
Anvil
2" Black Forged Steel Cap Class 3000
Mfr # 0361189608
Zoro # G9695761
original price:
$20.15
4% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Anvil
- MFR # 0361189608
- Zoro # G9695761
- UPC # 690291089442
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 3" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Description
Round Cap, 2 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5 IDx8mm OD, 100 Ft, Black (1PBR9)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/4In (4-4 CBU-S)
- SLOAN Royal 9603 (3918222)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BND19)
- ANVIL 3/4" Black Forged Steel Cap Class 3000 (0361188808)
- ANVIL 1-1/2" Black Forged Steel Cap Class 3000 (0361189400)
- ANVIL 1/8" Black Forged Steel Cap Class 3000 (0361188006)
- ANVIL 1-1/2" Black Forged Steel Merchant Coupling Class 300 (0320201072)
- ANVIL 1" Malleable Iron 45 Degree Street Elbow Class 150 (0310027602)
- ANVIL 1/2" Forged Steel Coupling Class 6000 (0361248800)
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- Anvil Black Pipe Fittings