Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 2-1/2" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311052401
Zoro # G5548627
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 2-1/2" x 2"
Product Information
- Brand Anvil
- MFR # 0311052401
- Zoro # G5548627
- UPC # 690291030079
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2-1/2" x 2" |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Super Steel (46857DC0)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 4 in (13MHHM4.0)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- ANVIL BUSHING HEX GALV 2X3/4"" (8700131306)
- ANVIL 8700135356 0.75 x 0.25 in. Galvanized Reducer Coupling (4026472)
- ANVIL 1/8" NPT Galvanized Coupling (0321201105)
- ANVIL UNION GRND JOINT3/4""GALV (8700163457)
- ANVIL 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016000)
- ANVIL 3/4" FNPT Galvanized Tee (0311030001)
- ANVIL CAP MALL 1"" GALV (8700132759)
- Anvil Fittings