Shop All Black Pipe Fittings
Anvil
2-1/2" Grooved Coupling Class 150
Mfr # 0390007375
Zoro # G3930669
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2"
Product Information
- Brand Anvil
- MFR # 0390007375
- Zoro # G3930669
- UPC # 690291105425
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Outside Dia. | 2-7/8" |
Hex Size | 5/8" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Roughneck Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #65-C 1/4 Inch Lead-Free Brass Compression 90 Elbow (4401070)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (22UL14)
- B & K/MUELLER INDS(IMPORT) 1-1/2 Blk Flr Flange (521-607HN)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8317G035)
- ANVIL 4" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007409)
- ANVIL 6" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007433)
- ANVIL 2" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007359)
- ANVIL 1 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810001206)
- ANVIL 1-1/4" Malleable Iron 90 Degree Street Elbow Class 300 (0310508403)
- ANVIL 3/8" Malleable Iron Square Head Plug Class 150 (0318901527)
- ZORO SELECT 1-1/4" Black Forged Steel 90 Degree Elbow Class 3000 (1MNL7)
- Anvil Fittings