Shop All Galvanized Pipe Fittings
Anvil
1/8" NPT Galvanized Coupling
Mfr # 0321201105
Zoro # G0269841
original price:
$11.49
13% off
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1/8"
Product Information
- Brand Anvil
- MFR # 0321201105
- Zoro # G0269841
- UPC # 069029137425
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
API Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Bench Yoke Vise, 1/8, 4 Pipe Capacity (604078)
- PARKER PLASTIC CONNECTOR (W4MC4)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 316SS (13MHHM-1-316)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- ANVIL 1" FNPT Galvanized Return Bend (0311077408)
- ANVIL 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (0319907960)
- ANVIL NIPPLE GALV 1.5 in. X 9 in. (8700154555)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- ANVIL 1-1/2" FNPT Galvanized 90 Degree Elbow (0311001606)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- B&K 2 In. Galvanized Pipe Repair Clamps (160-808)
- Anvil Galvanized Pipe Fittings