Shop All Black Pipe Fittings
Anvil
1/4" Malleable Iron Union Class 150
Mfr # 0312822026
Zoro # G2720663
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0312822026
- Zoro # G2720663
- UPC # 069029135414
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 5/16" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Union, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Windemere Aerator (RP70191)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5636)
- KOHLER Hose Kit (1262406-2MB)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822000)
- ANVIL 3/4" x 1/2" Malleable Iron Union Class 150 (0312822109)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822141)
- ANVIL 8700129508 1.25 x 1 in. Black Hex Reducing Bushing (230870)
- ANVIL 2" Female NPT x Female NPT Forged Steel 90 Degree Elbow Class 6000 (0361201809)
- ANVIL 1-1/4" x 1" Malleable Iron Reducer Coupling Class 300 (0310543202)
- ANVIL 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089206)
- Anvil Black Pipe Fittings