Shop All Galvanized Pipe Fittings
Anvil
1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 0311015804
Zoro # G9460796
original price:
$7.49
10% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"
Product Information
- Brand Anvil
- MFR # 0311015804
- Zoro # G9460796
- UPC # 690291347108
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Tlt Tnk Bolt Set Sldbrss (PP835-150)
- BECK 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331053009)
- ZORO SELECT 1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N06012S4)
- ZURN Backflow Preventer Repair Kit (RK212-350)
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- ANVIL Coupling, Forged Steel, 1 in, Class 3000 (0361502594)
- ANVIL 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016000)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL 3/4 In X 2 In Galvanized Steel Pipe Nipple 150 PSI Lead Free (831019401)
- ANVIL 3/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027007)
- Anvil Fittings