Shop All Black Pipe Fittings
Anvil
1/4" Black Forged Steel Tee Class 3000
Mfr # 0362024804
Zoro # G2840330
product price: $13.49
/ea
Sold in multiples of 2 for $26.98
$26.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Product Information
- Brand Anvil
- MFR # 0362024804
- Zoro # G2840330
- UPC # 690291091490
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 1/4" |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Tee, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1/4 in, Female, Socket, 1/4 in, Female, Socket, 1/4 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 10mm Compression Brass Equal Straight Union 10PK (0106 10 00)
- KOHLER Components 18" Grab Bar (25160-BN)
- ANVIL Female NPT Forged Steel Anvilet (0766260616)
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR/AA-4P-AFC-RF-S3-13732)
- ANVIL 3/4" Black Forged Steel Tee Class 3000 (0362025405)
- ANVIL 1/2" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025207)
- ANVIL 1" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025603)
- ANVIL 1" Malleable Iron 45 Degree Elbow Class 150 (0310023809)
- ANVIL UNION BLACK GRND JNT3/4"" (8700163002)
- ANVIL 1/4" Malleable Iron 45 Degree Elbow Class 150 (0310023007)
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201064)
- Anvil Black Pipe Fittings