Shop All Black Pipe Fittings
Anvil
1/4" Black Forged Steel Tee Class 3000
Mfr # 0361119209
Zoro # G8559957
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0361119209
- Zoro # G8559957
- UPC # 690291088421
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Tee, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-0808 (G94511-0808)
- PARKER TRIPLE-LOK - PIPE (8 FTX-S)
- FISHER MFG L H Stem Assembly (2000-0005)
- ANVIL 1" FNPT Galvanized Wye (0311067003)
- ANVIL 4" Black Forged Steel Tee Class 3000 (0361121205)
- ANVIL 3/4" Black Forged Steel Tee Class 3000 (0361119803)
- ANVIL 1-1/4" Black Forged Steel Tee Class 3000 (0361120207)
- ANVIL Union, Malleable Iron, 1 1/2 in, FNPT (0312822422)
- ANVIL 2-1/2" x 3/4" Malleable Iron Hex Bushing Class 150 (0318908167)
- ANVIL 1-1/4" Black Forged Steel Coupling Class 3000 (0362061202)
- ANVIL 3/4" Black Forged Steel Threaded Union Class 3000 (0361530405)
- Anvil Black Pipe Fittings