Shop All Black Pipe Fittings
Anvil
1/4" Black Forged Steel Cap Class 3000
Mfr # 0362084600
Zoro # G2840209
original price:
$6.89
10% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0362084600
- Zoro # G2840209
- UPC # 690291091988
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 27/32" |
Pipe Size (Fittings) | 1/4" |
Nominal Pipe Size | 1/4 in |
Description
Round Cap, 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL-0.5)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-2MB)
- ANVIL 3/4" Black Forged Steel Cap Class 3000 (0362085201)
- ANVIL 1/2" Black Forged Steel Cap Class 3000 (0362085003)
- ANVIL 1-1/4" Black Forged Steel Cap Class 3000 (0362085607)
- ANVIL 1/4" Malleable Iron Tee Class 300 (0310515606)
- ANVIL 1-1/4" Malleable Iron Union Class 150 (0312822141)
- ANVIL 3" Malleable Iron Square Head Plug Class 125 (0318902640)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP38X112)
- Anvil Black Pipe Fittings