Shop All Galvanized Pipe Fittings
Anvil
1/2" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311007405
Zoro # G2849336
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Anvil
- MFR # 0311007405
- Zoro # G2849336
- UPC # 690291346637
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Slip Joint Coupling, 1 1/2 In, PK2 (F2AA)
- KOHLER Pitch Bath/Shower Trim Kit, 1.75Gpm (TS97074-4G-BN)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- MILLENNIUM CC43202ZX 1/2" Sweat X 3/8" OD Comp Angle Stop (CC43202ZX)
- ANVIL 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027601)
- ANVIL 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906681)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ANVIL 1 x 3/4 Galvanized Malleable HeX Bushing, Lead Free, 150 PSI (0819906645)
- ANVIL 1/2" MNPT Galvanized Square Head Plug (0319901567)
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- Anvil Fittings