Shop All Black Pipe Fittings
Anvil
1/2" Malleable Iron 45 Degree Elbow Class 300
Mfr # 0310510607
Zoro # G3600737
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Product Information
- Brand Anvil
- MFR # 0310510607
- Zoro # G3600737
- UPC # 690291027024
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
45 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8"-16 X 8" COPPER FLOAT (111-266)
- LEGEND VALVE 1/2" PLASTIC PEX ELBOW (461-003)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (BA-480B - 200)
- ANVIL 2" Malleable Iron Tee Class 150 (0310030804)
- ANVIL 3/4" Malleable Iron Tee Class 300 (0310516208)
- ANVIL 2" Black Forged Steel Coupling Class 3000 (0361156607)
- ANVIL Hex Bushing, Cast Iron, 2 x 3/4 in, NPT (0318907805)
- ANVIL 1-1/2" Black Forged Steel Half Coupling Class 3000 (0361168602)
- ANVIL 2" Malleable Iron Coupling Class 300 (0310539606)
- IRONWERKS DESIGNS 1/2" x 12" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x12-10)
- Anvil Fittings