Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT x 3/8" MNPT Galv 90 Degree Street Elbow
Mfr # 0311018808
Zoro # G2282920
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Anvil
- MFR # 0311018808
- Zoro # G2282920
- UPC # 690291346637
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 3/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30051)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, P-Trap (Z8702-PC)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 3/4" (22298)
- SLOAN Bathroom Faucet Part Sjs1651-3 Sensor Deck Mnt Lqd Soap Btl (5700307)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- ANVIL 2 Cored Plug, Galvanized Malleable, 150 PSI, Lead Free (0819902578)
- ANVIL 1/4" x 1/8" FNPT Galvanized Reducer (0311084800)
- ANVIL 1-1/2" NPT Galvanized Coupling (0321201170)
- ANVIL CAP MALL 1.25"" GALV (8700132809)
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Face Bushing (0319911483)
- LEGEND VALVE 4" GALVANIZED 90 ELBOW (352-011)
- Anvil Galvanized Pipe Fittings