Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT Galvanized Wye
Mfr # 0311066609
Zoro # G8559826
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Wye
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Wye
Product Information
- Brand Anvil
- MFR # 0311066609
- Zoro # G8559826
- UPC # 690291030482
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side C Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Wye, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet, 1-Lever Handle, 8", Chrome (G134-1444)
- BRADLEY EFX Center Seal Gasket (124-028)
- NAVAC NHE11H Expander Kit, 1-1/4", 1-3/8", 1-1/2" and 1-5/8" OD (NTEHHK)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (1PBK4)
- ANVIL 1-1/4" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009005)
- ANVIL 8700132809 1.25 in. Galvanized Pipe Cap (228171)
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- ANVIL Coupling, Steel, 1/2 in, NPT, Class 150 (0321200032)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- ANVIL 1-1/2" NPT Galvanized Coupling (0321201170)
- ZORO SELECT 2-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-994BC)
- Anvil Fittings