Shop All Galvanized Pipe Fittings
Anvil
1/2" FNPT Galvanized Coupling
Mfr # 0311080204
Zoro # G8556003
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Anvil
- MFR # 0311080204
- Zoro # G8556003
- UPC # 690291348280
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Description
Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- SMITH-COOPER Elbow, 45 deg, 3/8", 125, Brz Nl (4385002250)
- LEGEND VALVE 2" NO LEAD PRESS UNION (450-818P)
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N040020)
- ANVIL 1/2" MNPT x 1/8" FNPT Galvanized Bushing (0319905568)
- ANVIL Hex Bushing, Steel, 3/4 x 1/4 in, NPT (0319905683)
- ANVIL 1/4" FNPT Galvanized Tee (0311029409)
- ANVIL Round Head Plug, Forged Steel, 1 in (0361328040)
- ANVIL 1-1/2" x 1/4" FNPT Galv 90 Degree Reducing Elbow (0311009609)
- ANVIL 2-1/2" MNPT Galvanized Square Head Plug (0319902607)
- CODA PIPE GALV TBE 3/4 in.X30 in. (10519)
- Anvil Galvanized Pipe Fittings