Shop All Galvanized Pipe Fittings
Anvil
1" x 3/4" FNPT Galvanized Reducer
Mfr # 0311086805
Zoro # G8556073
original price:
$11.63
14% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1" x 3/4"
Product Information
- Brand Anvil
- MFR # 0311086805
- Zoro # G8556073
- UPC # 690291348655
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Filter Housing, 2", NPT, Flow 110 GPM (010006-000021)
- PROPLUS 1 x 3/4 Black Malleable Bushing (45098)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- MOEN Aerator (100113SL)
- ANVIL Coupling, Steel, 1/4 in, NPT, Class 150 (0321200016)
- ANVIL 1/2" FNPT Galvanized Extension (0311095418)
- ANVIL COUPLE 1.25""X1"" GALV (8700135505)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906368)
- ANVIL 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (0311042006)
- LDR INDUSTRIES 303 1X8 NIPPLE 1X8 GALV PIPE (3031X8)
- Anvil Galvanized Pipe Fittings