Shop All Black Pipe Fittings
Anvil
1" x 1/4" Forged Steel Hex Bushing Class 6000
Mfr # 0361331101
Zoro # G4964416
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/4"
Product Information
- Brand Anvil
- MFR # 0361331101
- Zoro # G4964416
- UPC # 690291090318
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/4" |
Hex Size | 1-25/64" |
Pipe Size (Fittings) | 1" x 1/4" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 1 in, Male, NPT, 1/4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting, Polymer, Black (3142 08 10)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - PC (SBS-1042)
- ASC ENGINEERED SOLUTIONS 1/4 Blk Pipe Cap (8700132106)
- ANVIL 1-1/2" x 1" Forged Steel Hex Bushing Class 6000 (0361332604)
- ANVIL 3/4" x 1/4" Forged Steel Hex Bushing Class 6000 (0361330707)
- ANVIL 2" x 1-1/2" Forged Steel Hex Bushing Class 6000 (0361333503)
- ANVIL 1-1/2" Black Forged Steel Half Coupling Class 3000 (0362073603)
- ANVIL Hex Head Plug, Cast Iron, 1 in, Class 150 (0318901881)
- ANVIL 1-1/4" x 1/2" Cast Iron Eccentric Reducer Coupling Class 125 (0300153400)
- ZORO SELECT 2" Black Steel Slip On Flange (FLCS1RFSO200)
- Anvil Fittings