Shop All Galvanized Pipe Fittings
Anvil
1" x 1/2" FNPT Galvanized Reducer
Mfr # 0311087001
Zoro # G9460893
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Anvil
- MFR # 0311087001
- Zoro # G9460893
- UPC # 690291348662
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E5-81 Premium Ice Gray Molded Elongated Wood Toilet Seat (1F1E5-81)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- PARKER Nut, 45 deg., PVDF, Flare, 1/2 In. (1213-0008)
- HARRIS Regulator (4000801)
- ANVIL 1-1/2" x 1/4" FNPT Galv 90 Degree Reducing Elbow (0311009609)
- ANVIL 2-1/2" MNPT Galvanized Square Head Plug (0319902607)
- ANVIL 1/2" MNPT x 1/8" FNPT Galvanized Bushing (0319905568)
- ANVIL Round Head Plug, Forged Steel, 3/4 in (0361328024)
- ANVIL Hex Bushing, Steel, 3/4 x 1/4 in, NPT (0319905683)
- ANVIL 3/4" FNPT Galvanized Cap (0319900569)
- SOUTHLAND 1/2 In. x 1-1/2 In. Welded Steel Galvanized Nipple (10401)
- Anvil Fittings