Shop All Black Pipe Fittings
Anvil
1" x 1/2" Black Forged Steel Reducing Coupling Class 3000
Mfr # 0362165607
Zoro # G9695707
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1" x 1/2"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Anvil
- MFR # 0362165607
- Zoro # G9695707
- UPC # 690291092107
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Outside Dia. | 1-47/64" |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1/2 in, Female, Socket, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Bkushing Hex Brass 1/2Mx1/4F (756110-0804)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (1401167)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ANVIL 2" x 1-1/4" Black Forged Steel Reducing Coupling Class 3000 (0362175804)
- ANVIL 3" x 2-1/2" Black Forged Steel Reducing Coupling Class 3000 (0362185001)
- ANVIL 1-1/2" x 1" Black Forged Steel Reducing Coupling Class 3000 (0362172009)
- ANVIL 3/8" Malleable Iron 45 Degree Elbow Class 150 (0310023205)
- ANVIL 3/4" x 1/2" Malleable Iron Union Class 150 (0312822109)
- ANVIL 1-1/4" x 1" Black Forged Steel Reducer Class 3000 (0361177009)
- ABB 2 in. Rigid Offset Nipple (04020)
- Anvil Fittings