Shop All Galvanized Pipe Fittings
Anvil
1 Galvanized Malleable Cap, Lead Free, 150 PSI
Mfr # 0819900606
Zoro # G208596319
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Galvanized Malleable
- Pipe Size - Pipe Fitting 1
- Overall Pipe Length 1-3/6
Product Information
- Brand Anvil
- MFR # 0819900606
- Zoro # G208596319
- UPC # 69029188244
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Overall Pipe Length | 1-3/6 |
Details
Basic Fitting Material | Galvanized Malleable |
Description
1 Galvanized Malleable Cap 150 PSI Lead Free
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BN)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495106)
- ZORO SELECT 1" Socket Weld 304 SS Cap (2UB81)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-F)
- ANVIL BUSHING HEX 1X1/2"" GALV (8700130803)
- ANVIL 1-1/2" FNPT Galvanized 90 Degree Elbow (0311001606)
- ANVIL 8700158853 1.5 in. Galvanized Merchant Coupling (228775)
- ANVIL COUPLE MALL 2"" GALV (8700133807)
- ANVIL 1" FNPT Galvanized 45 Degree Elbow (0311023808)
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (0311045603)
- ZORO SELECT Galv.Nipple, Welded, 1 x 20 (793LJ9)
- Anvil Fittings